Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
24 articles with 94 variations found
Easy and safe installation of a short plate fitting
Invisible 2-point screw connection for the rosettes
Faster installation, since the square pin is already pre-assembled for a door thickness of 40 mm
Property fitting of an absolute premium class, which demands higher requirements than the EN 1906, class 4
Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
Door knob is ready for use on DIN R and DIN L doors without alteration
Quick, easy and safe installation of a fitting
Lateral misalignment of the handle plate allows for optimal ease of use
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Square solid spindle 8 mm
Door handle AL 900
Oval rosette aluminium, inner PZ
Oval rosette aluminium, outer PZ
Door handle AL 920
Door handle AL 930
Handle plate TYPE E
Oval blind rosette aluminium, inner