For detailed information, other images and documents, please select individual articles from the following table.
Digital spirit level with 2 displays
Water- and dust-resistant spirit level with 2 digital displays, calibration-free and ideal for use in any environment
Register now and access more than 125,000 products
Variants
Excellent legibility
- Large front LCD display with backlight for clear display
- A second display on the top makes it easier to read in vertical applications
- Automatic rotation of the display when moving from normal measurement to overhead measurement to ensure the optimal reading position
Acoustic tilt alarm that can be switched off
- Makes it possible to use in hard-to-reach areas where the display is difficult to see
No calibration required
- The digital measuring module automatically compensates for deviations between the vial and the electronics
Removable end caps
- The very robust end caps protect the spirit level from shocks
- Easy removal of end caps for accurate marking of edges and corners
Robust and durable
- Vial blocks made of acrylic glass for a long service life and precise legibility
- Low-torsion and practical profile
- The smooth powder-coated surface makes the spirit level easy to clean
- Protection class IP 67 means it can be cleaned with water
- Can be operated for up to 400 hours without illumination
It is ideal for construction and renovation work, indoor and outdoor installations and for use in demanding environments.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!