Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Laptop L40 Generation 49

For detailed information, other images and documents, please select individual articles from the following table.

Laptop L40 Generation 49

Durable and powerful laptop for WOW! multi-brand vehicle diagnostics.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Convenient mobile operation in the workshop


  • Slim and extremely robust magnesium housing with carry handle

  • Battery life of up to 18 hours

  • Protected against dust, dirt and splash water (IP53)

  • Resistant to impact from falls from heights of up to 91 cm (MIL-STD 810H)


Optimally equipped


  • Intel® Core® i5-1135G7 processor

  • Win 11 Pro operating system

  • Memory: 16 GB, DDR4 RAM

  • Hard drive: 512 GB, SSD (impact-protected and removable)

  • 14 inch full HD LCD (1,920 x 1,080)

  • Brightness: 1,000 nits

  • Wireless communication onboard (Wi-Fi and Bluetooth technology)

  • Weight incl. battery pack: 2,380 g


Scope of delivery:


  • L40 laptop basic unit (model GETAC S410)

  • Power adapter with mains plug

  • Manual

  • Pre-installed, unactivated WOW! diagnostics software
Notice

The WOW! LOOQER diagnostics interface is required to perform functional diagnostics.



Choose between four different licence packages:


  • Art. no. W072 003 007: LOOQER diagnostics interface with Expert licence

  • Art. no. W072 003 008: LOOQER diagnostics interface with Expert Data licence

  • Art. no. W072 003 009: LOOQER diagnostics interface with Expert Data Assist licence

  • Art. no. W072 003 010: LOOQER diagnostics interface with Expert Assist licence