Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet
Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet - 1
Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with shank DIN 931, steel 10.9, zinc flake, silver, Geomet

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants


The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.

Layer thickness: 6-8 µm
Friction coefficient: 0.09–0.14


Advantages of the GEOMET 321A + PLUS VL coating:

Contains no chromium VI and no other materials that are hazardous to health
Satisfies EU end-of-life vehicle directive.
Very high corrosion resistance =720 h salt spray mist test according to ISO 9227/DIN 50021 (yellow galvanised in comparison A2C – 72 h)
Resistance to automotive operating resources (standard fuels, diesel, engine oil, coolant etc.),
environmental compatibility, water-based
resistance to contact corrosion,
heat resistance of at least 300°C
Excellent paint adhesion
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).