Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Safety screw with hexalobular head and pin Similar to ISO 10642 because of TX drive, A2 stainless steel, plain
Safety screw with hexalobular head and pin Similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 4
Safety screw with hexalobular head and pin Similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 1
Safety screw with hexalobular head and pin Similar to ISO 10642 because of TX drive, A2 stainless steel, plain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety screw with hexalobular head and pin Similar to ISO 10642 because of TX drive, A2 stainless steel, plain

  • Standards: ISO 10642, WN 284
  • Material: Stainless steel A2
  • Property class: 070
  • Surface: Plain
  • RoHS-compliant: Yes
  • Head type: Countersunk head
  • Drive type: TX with safety pin
  • Thread type: Metric thread
  • Thread form: Standard metric thread
  • Product class: A

See product details

Available in 42 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen