For detailed information, other images and documents, please select individual articles from the following table.
Screw with flattened half round head and collar with hexagon socket
DIN 34805-2, TX drive, steel 010.9, zinc flake coating silver (ZFSHL)
- Standards: DIN 34805-2
- Material: Steel
- Property class: 010.9
- Surface: Flake zinc silver
- Head type: Button head with collar
- Drive type: Internal hexalobular
- Thread type: Metric thread
- Product class: A
- RoHS-compliant: Yes
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!