For detailed information, other images and documents, please select individual articles from the following table.
Curb ramp
Ensures a safe transition up or down the curb with a lateral guide to prevent rolling off, and with a load capacity of up to 350 kg
Register now and access more than 125,000 products
Variants
- Secure floor mounting using 4 fastening holes for screws
- Reduced risk of tripping due to low edges
- Increased safety due to raised sides as roll/fall protection
- Non-slip surface for a safe transition, even in wet conditions
- Suitable for e.g. wheelchairs and prams, max. width 1,070 mm
- Easy to carry thanks to integrated handles
- High impact resistance for robust use
- Made of HD-PE
- Can be stored in a space-saving manner: Stackable at 180°
- Load capacity up to 350 kg
- Suitable for several curb heights: 75 to 125 mm
This curb ramp is ideal for use as a ramp for wheelchairs and prams. Its versatile design includes handles for easy lifting and a high level of impact resistance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!