The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
CORNERSTONE MAXX corner cabinet pull-out carousel fitting set
Floating shelf design thanks to hidden fastenings
Register now and access more than 125,000 products
Variants
Installation advantages:
- No measuring necessary during installation thanks to the supplied installation template
- Quick and easy to install in just three steps
- Shelves can be mounted on the support arms without the need for tools
- Metal fitting can be mounted on the left or right
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
Usage advantages:
- Can be retrofitted in corner cabinets at any time without having to remove the worktop
- Opens and closes quietly and elegantly thanks to double-sided damping
- Shelves can be moved in and out independently of each other without affecting the adjacent unit
- Each shelf has a load-bearing capacity of up to 25 kg, enabling storage of stacks of plates or heavy pots and pans
- The height of the individual shelves can be easily adjusted, which allows the metal fitting to be adapted to the user's specific needs at any time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!