Cordless application gun AKP 18-600 M-CUBE®
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 1
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 2
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 3
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 4
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 5
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 6
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 7
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 8
Cordless application gun AKP 18-600 M-CUBE<SUP>®</SUP> - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun AKP 18-600 M-CUBE®

Powerful 18-V application gun that Würth has developed to meet the needs of tradespeople.

  • Type description: AKP 18-600
  • Nominal voltage: 18 V/DC
  • Pressing force: 5000 N
  • Weight of machine with rechargeable battery: 2.3 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Included in delivery Type description Quantity PU
price/PU
5701410000
0 PCS 0 Ah Batteries not included; additional accessories not included AKP 18-600
1 pcs
5701410004
2 PCS 2 Ah With 2 x 2.0 Ah batteries; additional accessories not included AKP 18-600
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Durable metal gearbox and overload protection


Avoids motor blockages with hardened material.



Easier to use with conversion set


Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.



Automatic decoupling of the push rod


Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.



Speed control for the optimum application speed even with highly viscous media


The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.