Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cordless application gun AKP 18-600 M-CUBE
Cordless application gun AKP 18-600 M-CUBE - 1
Cordless application gun AKP 18-600 M-CUBE - 2
Cordless application gun AKP 18-600 M-CUBE - 3
Cordless application gun AKP 18-600 M-CUBE - 4
Cordless application gun AKP 18-600 M-CUBE - 5
Cordless application gun AKP 18-600 M-CUBE - 6
Cordless application gun AKP 18-600 M-CUBE - 7
Cordless application gun AKP 18-600 M-CUBE - 8
Cordless application gun AKP 18-600 M-CUBE - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun AKP 18-600 M-CUBE

Powerful 18 V application gun developed by Würth to meet the needs of tradespeople.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Durable metal gearbox and overload protection


Avoids motor blockages with hardened material.



Easier to use with conversion set


Suitable for 400-ml and 600-ml bags. With the pressure plate art. 5700202004 cartridges can also be processed. The conversion set means that the tube can be shortened for improved convenience.



Automatic decoupling of the push rod


Prevents dripping by momentarily decoupling the push rod after the trigger is released, thus ensuring a clean finish for each bead.



Speed control for the optimum application speed even with highly viscous media


The speed adjustment wheel, sensitive trigger and high application power enable even highly viscous media to be applied easily, cleanly and precisely.

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.