For detailed information, other images and documents, please select individual articles from the following table.
High-power battery-powered LED head lamp WH2HR
4 light functions — Boost (400 lumens for 10 seconds), Power (300 lumens), Mid Power (150 lumens) and Low Power (80 lumens)
Register now and access more than 125,000 products

Variants
- Battery cartridge at the rear - extremely comfortable to wear as the lamp is very well balanced
- Dirt-resistant, easy-clean magnetic charging system with significantly lower susceptibility to failure
- Hard gold-plated contacts provide optimal protection against corrosion
- Twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection
- Swivelling lamp head
- Rubber lining on headband ensures firm grip on construction helmets
- Front switch
- Charge status/battery level indicator (4 x green LED)
For short range to medium-range applications Suitable for construction helmets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!