Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Battery-powered adjustment tool E-Just
Battery-powered adjustment tool E-Just - 1
Battery-powered adjustment tool E-Just - 2

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered adjustment tool E-Just

for base height adjuster type EV

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The adjustment tool enables convenient and effortless height adjustment of the base supports

  • Can be used from a base height of 60 mm

  • The unique design of the pliers enables form-fitting attachment to the base support. The support is found without precise targeting and the pliers engage automatically in the base support.

  • An LED light on the pliers additionally aids navigation on the base. The LED light also shows charging and the battery charge level

  • Toothed gear design for optimised, secure power transmission

  • Joint on pliers allows approach angle to be adjusted by up to 17°

  • Pliers are fitted with a compact and long-life lithium-ion battery

  • Fast and simple charging using the included power supply with twist-proof USB type C connection

  • Ergonomic handle enables simple, comfortable adjustment of the base supports with only one hand. Intuitive operation using thumb control to press two buttons to select clockwise or anti-clockwise rotation, or positive or negative adjustment of the base supports