Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant
Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required
Provides excellent cable protection and flexibility, is self-extinguishing and resists extreme temperatures. Robust permanent solution for demanding environments.
12 V SMD 3528 LED light strip
UBP-3 LED substructure profile made of aluminium, for LED light strips
Cover profile for milled groove
Lead for 12 V SMD 3528 and SMD 5050 flex LED strip
LED recessed profile EBP-3 For recessed installation
LED transformer 12 V LED-T-12-1
Built-in LED light EHW 13 For recessed installation
Flex LED light strip with silicone sheath