For detailed information, other images and documents, please select individual articles from the following table.
Collet set in wooden base ER16 10 µm, ISO 15488, DIN 6499
For clamping tools with straight shanks in collet holders
Register now and access more than 125,000 products
Variants
- Fully hardened and ground
- Precision-ground
- 10 pieces, diameter 1.0 to 10.0 mm
- Suitable for ER16 collet holders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!