Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Collet chuck Long, SK30, ISO 7388-1, DIN 69871
Collet chuck Long, SK30, ISO 7388-1, DIN 69871 - 1
Collet chuck Long, SK30, ISO 7388-1, DIN 69871 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collet chuck Long, SK30, ISO 7388-1, DIN 69871

For clamping tools with straight shanks in collets, DIN 6499 type A and B

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Precision-ground functional surfaces

  • Alloyed case-hardening steel, core tensile strength at least 950 N/mm²

  • Case-hardened HRC 60 ± 2 (HV 700 ± 50), hardness depth 0.8 mm ± 0.2 mm

  • With Balluff chip hole