For detailed information, other images and documents, please select individual articles from the following table.
Collet chuck Long, HSK-63F, ISO 12164-1, DIN 69893
For clamping tools with straight shanks in collets, DIN 6499 shape A and B.
Register now and access more than 125,000 products
Variants
- Precision-ground functional surfaces.
- Alloyed case-hardening steel, core tensile strength at least 950 N/mm².
- Case-hardened HRC 60 ± 2 (HV 700 ± 50), hardness depth 0.8 mm ± 0.2 mm.
- With Balluff chip hole.
- Without thread for coolant pipe
- For use on machining centres and CNC machines with tool change system, for drilling, reaming, thread cutting and milling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!