Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Collet chuck Extra long, HSK-63F, ISO 12164-1, DIN 69893
Collet chuck Extra long, HSK-63F, ISO 12164-1, DIN 69893 - 1
Collet chuck Extra long, HSK-63F, ISO 12164-1, DIN 69893 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collet chuck Extra long, HSK-63F, ISO 12164-1, DIN 69893

For clamping tools with straight shanks in DIN 6499 type A and B collets

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Precision-ground functional surfaces.

  • Alloyed case-hardening steel, core tensile strength at least 950 N/mm².

  • Case-hardened HRc 60 ± 2 (HV 700 ± 50), hardness depth 0.8 mm ± 0.2 mm.

  • With Balluff chip hole.
Notice
  • Without thread for coolant pipe