For detailed information, other images and documents, please select individual articles from the following table.
Collets ER40 10 µm, ISO 15488, DIN 6499
For clamping tools with straight shanks in collet holders
Register now and access more than 125,000 products
Variants
- Fully hardened and ground
- Precision-ground
- High flexibility: Large clamping range of up to 1 mm
- Suitable for ER40 collet holders
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!