Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Collets ER16 10 µm, ISO 15488, DIN 6499
Collets ER16 10 µm, ISO 15488, DIN 6499 - 1
Collets ER16 10 µm, ISO 15488, DIN 6499 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collets ER16 10 µm, ISO 15488, DIN 6499

For clamping tools with straight shanks in collet holders

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Fully hardened and ground

  • Precision-ground

  • High flexibility: Large clamping range of up to 1 mm