For detailed information, other images and documents, please select individual articles from the following table.
Single-leg chain sling, textile
Significantly easier handling, noticeably less strain for the user
Register now and access more than 125,000 products
Variants
- The alternative to a steel chain, especially for large nominal sizes and chain lengths, dead load reduced by up to 85 %
- Just as tear-resistant as steel chains
- Greater abrasion resistance compared to other textile load securing equipment
- Ergonomic handling due to the low weight of the chain links
- Textile material protects the surfaces of the components being lifted
- Resistant to chemicals and sea water
- Working temperature: from -40 °C to +70 °C
- UV-resistant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!