Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hole-cleaning brush set with bit holder
Hole-cleaning brush set with bit holder - 1
Hole-cleaning brush set with bit holder - 2
Hole-cleaning brush set with bit holder - 3
Hole-cleaning brush set with bit holder - 4
Hole-cleaning brush set with bit holder - 5
Hole-cleaning brush set with bit holder - 6
Hole-cleaning brush set with bit holder - 7
Hole-cleaning brush set with bit holder - 8

For detailed information, other images and documents, please select individual articles from the following table.

Hole-cleaning brush set with bit holder

This brush set is ideal for cleaning holes dia. 8-25 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Wide range of uses - for cleaning holes of various sizes, therefore ideal for use in the automotive sector for cleaning e.g. engine and chassis

  • Practical bit chuck - can be used directly in cordless screwdrivers or drills

  • Robust stainless steel design ensures durability and resistance

  • Cylindrical shape enables efficient and thorough cleaning

  • Extensive set with a variety of brush sizes for various applications

  • Technical data: Form: Cylindrical; drive: 1/4 inch (6.3 mm) bit chuck; length: Shank/brush: each 45 mm/total: 100 mm; material: Stainless steel

  • Scope of delivery: stainless steel hole-cleaning brushes, 1x each dia. 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 22 and 25 mm