For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Exceptional value for money as highly concentrated
Protects against hoof diseases such as digital dermatitis or foot rot
Proven effectiveness against the S. aureus anaerobicus and Proteus vulgaris bacteria.
Proof of efficacy in accordance with DIN EN 1276
Suitable for cows, sheep and goats.
Can also be used for local treatment using the spray bottle
Use biocides safely. Always read the label and product information before use!
Reg. no. N-46087
0.5%–1% (with water)
1% decontamination
0.5% prophylaxis
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!