For detailed information, other images and documents, please select individual articles from the following table.
1.5 mm ceiling mounting with ball joint
Robust ceiling mounting made from high-quality steel with a flexible ball joint for a variety of applications
Register now and access more than 125,000 products
Variants
- The flexible ball joint enables precise alignment of the wire rope, even with inclined or uneven ceilings.
- Ideal for visible indoor applications where functionality as well as a high-quality finish are required.
- High processing quality ensures reliable load capacity and permanent function.
- Enables safe suspension of installations with 1.5 mm wire rope.
A hanger bolt can be used for ceiling mounting, e.g. hanger bolt art. no.023416 50.
The ceiling mounting with ball joint is ideal for a variety of applications in indoor areas where a flexible and robust fastening solution is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!