Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Ceiling mounting M10x1, connection thread M6i
Ceiling mounting M10x1, connection thread M6i - 1
Ceiling mounting M10x1, connection thread M6i - 2

For detailed information, other images and documents, please select individual articles from the following table.

Ceiling mounting M10x1, connection thread M6i

Robust wire rope ceiling mounting with M10x1 thread and M6i connection thread for versatile mounting options

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Thanks to the M10x1 thread with M6i connection thread, the fastening can be mounted securely and stably, e.g. in combination with a shoulder screw.

  • Ideal for 1.5 mm wire rope systems, it offers flexible uses for a variety of installation requirements.

  • The design enables a reliable connection at different fixing points.

  • Suitable for visible indoor ceiling installations where a discreet and technically neat solution is required.
Notice

The ceiling mounting with M10x1 thread and M6i connection thread enables stable mounting, e.g. in combination with a shoulder screw (M6). It is ideal for 1.5 mm wire rope systems and offers a reliable solution for a variety of installation requirements. The M6i connection thread enables a secure connection to the designated mounting points.