Fire protection cavity wall appliance socket with sound protection function
Fire protection cavity wall appliance socket with sound protection function - 1
Fire protection cavity wall appliance socket with sound protection function - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fire protection cavity wall appliance socket with sound protection function

Milling hole-∅ 68 mm for quick and easy installation without additional rework

  • Depth: 50 mm
  • Milled-hole diameter: 68 mm
  • Suitable for plate thickness: 5 - 40 mm
  • Connection variants: NYM and extra-low voltage lines, 2 pipes EN 25
  • Number of line entries: 4 PCS
  • Number of connection pieces: 5 PCS
  • Halogen-free: Yes
  • Air-tight in accordance with German Energy Saving Ordinance (EnEV) / Building Energy Act (GEG): Yes
  • Flame-retardant: 850°C
  • IP protection class: IP 30
  • Material: PP - Polypropylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Depth Milled-hole diameter Suitable for plate thickness Connection variants Quantity PU
price/PU
097503370
50 mm 68 mm 5 - 40 mm NYM and extra-low voltage lines, 2 pipes EN 25
10 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Fire resistance class to EI120

  • Fire resistance class EI30 to EI60 without insulation wool

  • For installation directly opposite

  • Tool-free pipe and cable routing (with cable retainer in accordance with DIN EN 60670)

  • Meets sound protection requirements in accordance with DIN EN ISO 10 140 (maintains sound protection function of the wall)

  • Airtight construction protects against the spread of toxic gases in the event of a fire via air leakage flows in the electrical installation

  • Subsequent installation possible
Notice

With fire protection lid can also be used as a connection box.