For detailed information, other images and documents, please select individual articles from the following table.
Cable tie PLT-76 E/TFE
With INDUSTRY plastic pawl, heat stabilised up to 170 °C
Register now and access more than 125,000 products
Variants
- High level of resistance to: UV radiation; chemical substances; radioactive radiation; high and low temperatures
- One-piece construction for consistent performance and reliability
- Closing the cable ties requires the least force of any in the industry
- The curved tip can be picked up easily from flat surfaces and threaded quickly
- Long service life
- Not hygroscopic
- Refineries
- Nuclear power plant
- Aviation
- Mechanical engineering
- Food industry
- and much more
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!