For detailed information, other images and documents, please select individual articles from the following table.
Cable tie PLT-71 PEEK
With INDUSTRY plastic pawl, heat stabilised up to 240 °C
Register now and access more than 125,000 products
Variants
- Ideal for harsh environments where a high level of resistance to chemical or radiation exposure is necessary
- Colour: transparent brown/amber
- Excellent temperature resistance up to +240 °C
- High strength over a wide temperature range
- Fire rating UL94V-2 with low smoke and toxicity development
- Halogen free
- PEEK material complies with military specification MIL-P-46183
- Made from a single piece for consistent performance and reliability
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!