The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable tie KBL D made of polyamide with metal tongue detectable, blue
For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.
Register now and access more than 125,000 products
Variants
Fast detection
- The corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head ensures a strong and secure hold, as well as fast detection with detection devices
- Prevents contamination caused by cable ties or cable tie remnants during manufacturing
Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points)
Secure fit and user-friendly handling
- Slight dimpling on the inside of the tie ensures that the cable tie fits securely on the cable bundle, even with vibrations, heat and cold
- The rounded edges and contours of the head and tie ensure user-friendly handling
No damage to insulation on e.g. cables caused by sharp edges
- In addition, the smooth body without teeth or grooves reduces the number of over-stressed areas
Suitable for applying by hand or with tools
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures
- Not resistant to mineral acids and/or oxidising chemicals
For applications such as foodstuff and beverage processing, pet food production, pharmaceutical industry, chemical industry, manufacturing tyres and air bags and other contamination-sensitive sectors in which detection devices are used
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!