Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Drill, insert and finished
With full-length steel pressure tray, for mounting on profile rails with a slot width of 16 mm
Very good mechanical strength and resistance to ageing
High-quality polyamide 6.6 (no polypropylene)
For laying cable clamps type H
For improved cable support
For simplified storage and reducing costs
Can be used for a range of cable diameters
For routing cables in suspended ceilings and walls
Standard cable tie with plastic latch
LED flexible strip
Flex LED light strip With silicone sheath
ZigBee/Alexa dimming controller For 24 V LED lights
Wago screwless connection terminal For all types of copper wire
Cable gland, polyamide Metric according to EN 60423/EN 62444
Thin-walled heat-shrink hose Shrink rate 2:1 without internal adhesive
Wire end ferrule with plastic sleeve according to DIN 46228 Part 4