Bracket clamp
Bracket clamp - 1
Bracket clamp - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bracket clamp

Drill, insert and finished

  • Drill hole diameter: 6 mm
  • Max. loading weight: 40 kg
  • Min./max. temperature resistance: -20 to 85 °C
  • Material: PP - Polypropylene
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Colour: Light grey RAL 7035

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Drill hole diameter Max. loading weight Min./max. temperature resistance Quantity PU
price/PU
0971100240
20-40 mm 6 mm 40 kg -20 to 85 °C
200 pcs
0971100313
3-13 mm 6 mm 40 kg -20 to 85 °C
200 pcs
0971100620
6-20 mm 6 mm 40 kg -20 to 85 °C
200 pcs
0971100828
8-28 mm 6 mm 40 kg -20 to 85 °C
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Suitable for concrete, solid sand/lime brick, lightweight concrete, solid clinker and natural stone

  • High pull-out values (to 40 kg)