Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Time and cost savings thanks to Powerglider
Particularly suitable for damaged cable reels. Load up to 800 kg
Basal technology enables extreme bending radii, a high degree of shape stability and is virtually unbreakable
Ball-bearing-mounted wheels, use spring fastener to adjust
Particularly suitable for damaged cable drums. Load-bearing capacity up to 300 kg
Basalt fibre technology enables extreme bending radii and a high degree of shape stability and is virtually unbreakable.
Built-in LED light EBL-12-23 For recessed installation
Built-in LED light EBL-12-8 For recessed installation
Built-in LED light EBL-12-24 For recessed installation
Built-in LED light EBL-12-EYE With swivelling lamp head
LED built-in spotlights Eye For recessed installation
Built-in LED light EHW 13 For recessed installation
Built-in LED light EBL-12-26 For recessed installation
LED built-in spotlight Eye 25 For recessed installation