Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider - 1
Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Polyester coils, 5.3 mm, wound 3-way twisted with Powerglider

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

With two-sided Powerglider for the narrowest of radii for laying cables


  • Even masters radii and narrow areas that conventional pulling coils cannot.

  • Increased penetration power with considerably less applied force

  • Special head for pushing in the coil and pulling the cable

  • No change of head required

  • Large metal eyelet for simple cable hold


Polyester coil


  • Coil does not break or tear – no time-consuming repairs necessary

  • 50% less friction than conventional cable feed coils

  • Considerably easier to use than fibre glass or plastic coils

  • Greater pulling forces than fibre glass or plastic coils
Notice

Not suitable for use in conjunction with CPS 1 cable feed device.