Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable branch and junction box, WKE E30-E90
Cable branch and junction box, WKE E30-E90 - 4
Cable branch and junction box, WKE E30-E90 - 1
Cable branch and junction box, WKE E30-E90 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cable branch and junction box, WKE E30-E90

Unique and variable positioning with only one screw through simple rotation in 45° increments (continuous longitudinal axis positioning)

  • Design: With external connection tabs, With clamp, 5-pole
  • IP protection class: IP 66
  • Nominal voltage: 450 V/AC/DC
  • Protection class: Protection class II/protective insulation
  • Min./max. temperature conditions: -35 to 80 °C
  • Colour: Orange
  • Material: Polycarbonate - PC
  • Halogen-free: Yes
  • Silicone-free: Yes
  • Additional accessory: Cable spacer clips E 30/E 90, art. no. 0971 601 ..., cable clamps type H/AC E 30/E 90, art. no. 0971 0...

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen