Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
CNC drill chuck SK30, ISO 7388-1, DIN 69871
CNC drill chuck SK30, ISO 7388-1, DIN 69871 - 1
CNC drill chuck SK30, ISO 7388-1, DIN 69871 - 2

For detailed information, other images and documents, please select individual articles from the following table.

CNC drill chuck SK30, ISO 7388-1, DIN 69871

For precise clamping of straight tool shanks as well as 3-flat and polygon shanks

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Hardened and ground wear parts

  • Secure clamping of tools at high speeds

  • For clockwise and anti-clockwise rotation

  • Surface hardness HRc 58-60

  • With worm-gear drive for high clamping forces

  • With Balluff chip hole
Notice
  • With drive slot