Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ECONOMY bracket with plastic clamping

For detailed information, other images and documents, please select individual articles from the following table.

ECONOMY bracket with plastic clamping

Straight bracket for the ECONOMY temporary edge protection system.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The straight bracket is part of the ECONOMY temporary edge protection system.

  • The plastic cap under the base section, where the post is inserted, prevents damage to the roof panels.
Notice
  • The compatibility of the plastic cap with the roofing membrane must be checked.

  • In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.

  • During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.

  • When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.

  • Certified in accordance with DIN EN 13374:2025 class A

  • This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.