Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ECONOMY height-adjustable bracket with metal clamping

For detailed information, other images and documents, please select individual articles from the following table.

ECONOMY height-adjustable bracket with metal clamping

Straight, height-adjustable bracket for the ECONOMY temporary edge protection system.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The bracket is part of the ECONOMY temporary edge protection system.

  • Straight adjustable up to 1.50 m.

  • The plastic cap under the base section, where the post is inserted, prevents damage to the roof panels.
Notice
  • The compatibility of the plastic cap with the roofing membrane must be checked.

  • In the event of a return of goods as a gesture of goodwill, we are entitled to charge a restocking fee of 15 % of the value of the goods returned.

  • During the installation of the edge protection system, appropriate protective measures must be taken to prevent a fall.

  • When using the temporary edge protection system, the site-specific wind loads in accordance with EN 1991-1-4 must be observed. It is suitable for wind zones 1 and 2 with a maximum wind speed of 110 km/h.

  • Certified in accordance with DIN EN 13374:2025 class A

  • This article is subject to extra transport costs. Please contact your local Würth sales representative for more information.