The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plug-in corner rack
With steel shelves for medium loads and optimal use of space in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
- Steel shelves with 40 mm tubular edge for high stability and safety during use
- Freely adjustable in 25 mm grid dimensions
- The pre-assembled frame is quick and easy to put together without any tools
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- Can be expanded using add-on bays and accessories
- The corner racks can be expanded using add-on bays from the Basic and Professional ranges
- Note the rack depths and load capacities per bay
- All indicated bay widths are axial dimensions
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
With steel shelves for medium loads and optimal use of space in warehouses, workshops and factories.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!