The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Plug-in corner rack
Robust plug-in rack with 10 steel shelves for medium loads and optimal use of space in warehouses, workshops and factories.
Register now and access more than 125,000 products
Variants
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
Exterior dimensions
- Width of basic rack + 56 mm
- Width of add-on rack + 0 mm
- Rack depth = base depth + 26 mm
All indicated section widths are axial dimensions.
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
The corner racks can be extended with the add-on bays from the Basic and Professional ranges.
Note the rack depths and load capacities per bay!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!