Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Zinc-plated steel 8.8, blue passivated (A2K)
685 pieces in system case 4.4.1. ISO 4017/DIN 933, 8.8 zinc-plated steel, blue passivated (A2K)
Plain steel 45H
ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Galvanised steel 45H
ISO 4017, A2-70 stainless steel, plain in system case 4.4.1
ISO 10642, A2 stainless steel, plain in system case 4.4.1
Screws, cylinder head assortment ISO 4762, steel 8.8 zinc plated, blue passivated (A2K). Without case for direct use in existing cases, shelves and vehicle interior equipment in the ORSY system size 4.4.1
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Cylindrical pin, hardened DIN 6325, steel, plain
Cylindrical pin with female thread DIN 7979, steel plain, hardened, tolerance class m6
Cylindrical pin, hardened ISO 8734 steel plain, type A hardened, tolerance class m6
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762