For detailed information, other images and documents, please select individual articles from the following table.
Set screws assortment 540 pcs in system case 4.4.1
Plain steel 45H
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Variants
- Set screws M5, M6 and M8
- DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)
- DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)
- DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Hardness class 45H corresponds to a hardness of 450 HV
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!