Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
Metric double open-end wrench DIN 3110/ISO 1085
Metric combination wrench with POWERDRIV®
Metric double open-end wrench with two widths across flats
Combination wrench assortment, short type
1/2 inch ratchet With turntable switching
1/4 inch ratchet With turntable switching