Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hand-held rivet pliers with rotating head

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held rivet pliers with rotating head
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
Complete with carrying case



Head rotatable by 360º



Contents:


  • Hand rivet tool

  • Thread mandrel with nozzle for rivet nuts

M3, M4 and M5


  • Chuck with rivet diameter

2.4 mm, 3.0 mm, 3.2 mm and 4.0 mm


  • Adapter set for cavity anchor

  • Installation key