For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch bit holder with guide sleeve
The extendable sleeve surrounds the screw and ensures stable guidance.
Register now and access more than 125,000 products
Variants
Guide sleeve for convenient operation
- The guide sleeve is used to guide the screw securely to prevent it from kinking or wobbling.
- This makes it easier to insert the screw and allows the screwing process to be carried out in a more controlled manner.
Perfect grip
- Freely rotatable, rubberised guide sleeve ensures pleasant handling and very easy use.
- Enables secure guiding of the screw during the entire screwing process.
Protection against injury
- It is no longer necessary to hold the screw in place on the thread by hand.
- This reduces the risk of injury and improves safety.
- The guide sleeve supports comfortable working, particularly in repetitive work.
- Suitable for screw threads up to max. 4.5 mm or screw head up to max. 9.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!