Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WSH PQ 4-13 automatic welding helmet
WSH PQ 4-13 automatic welding helmet - 1
WSH PQ 4-13 automatic welding helmet - 2
WSH PQ 4-13 automatic welding helmet - 3
WSH PQ 4-13 automatic welding helmet - 4
WSH PQ 4-13 automatic welding helmet - 5

For detailed information, other images and documents, please select individual articles from the following table.

WSH PQ 4-13 automatic welding helmet

Maximised field of vision, true-colour view and optimised glare protection, which even protects at difficult angles and in poor lighting conditions

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Innovative glare protection display for a 6x larger field of vision


  • Due to the nose recess, the display is closer to the eyes, which greatly increases the field of vision

  • 600 % larger field of vision compared to the industry standard

  • The display remains fog-free because the nose and mouth area is separate from the field of vision, ensuring a clear view at all times


Fully automatic, continuous regulation of the glare protection


  • Constant measurement of the light intensity using a highly developed sensor

  • Automatic setting of the darkness level, from protection level 4 to 13

  • For optimal darkening and uninterrupted working, even in the case of changing light intensity


Intelligent sensor control with 5 sensors


  • The glare protection is switched on and off reliably even in challenging lighting conditions and when working in difficult situations

  • Constant darkness level adjustment during welding


True-colour view


  • UV-IR protective filter made from over 30 layers ensures a natural and clear view with realistic colour perception


With grinding mode for multi-functional use


  • Activated and deactivated conveniently using a pressure switch on the outside of the safety helmet

  • Enables grinding in between welding work


Opening of the glare protection display that is gentle on the eyes


  • Continuous opening reduces eye fatigue

  • Unwanted afterglow, especially in high-ampere applications, is suppressed


No battery replacement - battery charges itself while working


  • The battery is charged by the welding light and ambient light due to solar technology

  • Additional charging option using micro-USB cable


Sophisticated design


  • Lightweight for a high level of comfort

  • Smoke-repellent design
Notice
  • Not suitable for laser welding!

  • The sensitivity must be adjusted to suit the arc!