The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Tarmac fixing bolt W-SA A-IG
For anchoring in tarmac, to be processed with chemical injection mortar WIT-PE 1000. Design with metric female thread, zinc-plated steel
Register now and access more than 125,000 products
Variants
- For anchorages directly in tarmac
- Anchoring by bond between chemical injection mortar WIT-PE 1000, tarmac and tarmac screw anchor as well as mechanical interlock between tarmac and tarmac fixing bolt
- With the associated reducer sections, thread size M16 can be reduced to M12 or M10
- Removal possible at any time by unscrewing the metric screw
- For use with: Chemical injection mortar WIT-PE 1000: Pure epoxy mortar
- Application from 0°C to +40°C
- Minimum cartridge life: 24 months
- Storage temperature between +5°C and +25°C
Observe the processing instructions for the chemical injection mortar WIT-PE 1000. The tarmac fixing bolt is unsuitable for constant tensile loads.
Create and clean the drill hole
Fill the drill hole from the bottom with WIT-PE 500. Observe the processing instructions on the cartridge!
Screw in the tarmac fixing bolt with a setting tool
Screw in the tarmac fixing bolt flush with the surface. Injection mortar is leaking.
Mount component
- W-SA A-IG is used for anchoring in tarmac
- Only suitable for constant compressive loads. Not suitable for constant tensile loads. Only apply tensile or shear loads of short duration
- Suitable for attaching bicycle stands, shopping trolley bays, park benches, fences, barriers, signs, notice boards, waste bins, construction site fencing, construction site safety barriers etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!