For detailed information, other images and documents, please select individual articles from the following table.
Application gun WIT-DP
Powerful application gun for WIT-PE 1000 and WIT-PE 510, 440 ml, 540 ml, 585 ml (mixing ratio 3:1).
Register now and access more than 125,000 products
Variants
- Lightweight: Gearbox housing and cartridge holder made of aluminium.
- Drip protection: Application lever for releasing pressure on the cartridge.
- Optimised feed: Double pressure plate feed.
- Scale on push rod: Consumption indicator, scale in millimetres for precise dosing.
For applying WIT-PE 1000 (440 ml, 540 ml, 585 ml) and WIT-PE 510 (585 ml) cartridges.
- Application of WIT-PE 1000 cartridges: 440 ml, 540 ml, 585 ml (3:1)
- Application of WIT-PE 510 cartridge: 585 ml (mixing ratio 3:1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!