For detailed information, other images and documents, please select individual articles from the following table.
Spez-V variable angle bracket
Flexible solution for all corners. The required angle can be preset.
Register now and access more than 125,000 products
Variants
- Material: Plastic polyamide 6.6
- Degrees scale with locking screw
- Scale from 0° to 90° in positive and negative range
- Easier assembly
- Slot for horizontal and vertical alignment, fine-adjustment
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!