Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Aluminium single ladder with rungs

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium single ladder with rungs

Lightweight and robust

See product details

Available in 9 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Quadruple-flanged and pressed connections between the side rails and rungs for high torsion resistance.

  • Rungs and side rails made of extruded aluminium profile for very good bending resistance.

  • Non-slip ladder feet/stabiliser bar shoes ensure a secure footing.

  • Grooved rungs for safety when climbing.

  • The ladder has feet on both ends and grooving on both sides of the rungs, allowing it to be used on either side (ladder length < 3 m).

  • The stabiliser bar increases stability and prevents tipping (ladder length ≥ 3 m).

  • The ladder feet and stabiliser bar shoes are easy to replace - no need for screws or rivets.
Notice

The stabiliser bar (including fastening material) is included with the ladder and can be fitted in just a few easy steps.