For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Robust guide fittings with plain bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts
- High torsion resistance due to quadruple-flanged and pressed connections between the struts and rungs
- Rungs and struts made of extruded aluminium profile for very good bending resistance
- Non-slip ladder feet/cross rail shoes ensure secure footing
- Grooved rungs for safety when climbing
- The divider rail increases the stability and tilt resistance
- The ladder feet on both ends and the double-sided grooved rungs allow the sliding part to be used on both sides (type 2x8, type 2x10)
- Ladder feet and divider rail shoes are easy to replace - no screws and rivets.
The divider rail (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!