For detailed information, other images and documents, please select individual articles from the following table.
Aluminium single extension ladder with rungs 2 pieces
Robust guide fittings and abrasion-resistant plastic slide bearings ensure secure, twist-resistant retention of the ladder sections for smooth running and safe working.
Register now and access more than 125,000 products
Variants
- Quadruple-flanged and pressed connections between the side rails and rungs for high torsion resistance.
- Rungs and side rails made of extruded aluminium profile for very good bending resistance.
- Non-slip ladder feet/stabiliser bar shoes ensure a secure footing.
- Grooved rungs for safety when climbing.
- The stabiliser bar increases stability and prevents tipping.
- The ladder has feet on both ends and grooving on both sides of the rungs, allowing the sliding part to be used on either side (type 2 x 8 and 2 x 10).
- The ladder feet and stabiliser bar shoes are easy to replace - no need for screws or rivets.
The stabiliser bar (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!